Beli stepper motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics 5-Phase Stepper Motor&Drivers AK Series
    Mulai

    Rp1.299.900

    Autonics 5-Phase Stepper Motor&Drivers AK Series
    Deskripsi:
    The AK series shaft type 5-phase stepper motors are compact and lightweight and offer high-speed, high-accuracy, and high torque motion control. The AK series motors also offer great cost efficiency with its low, economical prices and are available in various frame sizes.
  2. Autonics Stepper DC Motor
    Mulai

    Rp2.799.900

    Autonics Stepper DC Motor
    Deskripsi:
    Autonics stepper DC motors are suitable for use in indexing and other rapid positioning applications and for locations with limited space and where a high-speed, high-torque motor is required. They use electrical pulses to move a specific interval, or step, allowing them to easily start, stop, reverse direction, and provide feedback that makes them easy to control. Motors require a separate Autonics stepper motor controller for operation.
    atribut:
    • Country of Origin: South Korea (subject to change)
    • Standards: CE; RoHS
    • UNSPSC: 26101612
    • Maximum Ambient Temperature (°C): 50
    • Motor Application: Stepper Motor
    • Motor Mounting Type: Face
    • Motor Shaft Rotation: CW/CCW
    • Phase: Five
  3. Autonics 2-Phase Stepper Motors/Drivers
    Mulai

    Rp429.900

    Autonics 2-Phase Stepper Motors/Drivers
    Deskripsi:
    2 Phase Stepper, 42mm Square,Double shaft, 1.2A / phase, 0.28 N.m Holding torque
  4. Orientalmotor Stepper Motor PK Series
    Mulai

    Rp1.399.900

    Orientalmotor Stepper Motor PK Series
    atribut:
    • Motor Type: 2-Phase
  5. Orientalmotor 5-Phase Geared Stepper Motor PKE Series
    Mulai

    Rp3.799.900

    Orientalmotor 5-Phase Geared Stepper Motor PKE Series
    Deskripsi:
    The PKE series hybrid stepper motors are designed to provide high performance and energy savings. To achieve constant maximum torque output with lower heat generation and save energy, the motor losses have been substantially reduced allowing them to be operated for longer hours at high speed which is not possible with conventional stepper motors. For use with RKII Series Drivers.Constant DutyLow Noise, Low Vibration
  6. Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Mulai

    Rp2.399.900

    Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Deskripsi:
    The MD5 series 5-phase stepper motor drivers allow extremely precise motor control with low mechanical noise and low vibration operation. The isolated photocoupler input design minimizes influence from electrical noise. The motors also feature various built-in functions including auto current down and self-diagnosis. The microstepping drive models offer low-speed rotation and extreme precision with up to 250 division control.
  7. Autonics Stepper Motor
    Mulai

    Rp349.900

    Autonics Stepper Motor
    atribut:
    • Frame Size (mm): 42
    • Max. Torque Holding (kgf.cm): 2.06
    • Rated Current (A/Phase): 1.2
  8. Orientalmotor 2-Phase Bipolar Stepper Motor PKP Series
    Mulai

    Rp1.199.900

    Orientalmotor 2-Phase Bipolar Stepper Motor PKP Series
    Deskripsi:
    The high-torque PKP series stepper motor offers balanced performance enhanced by high torque, low vibration and low noise.Bipolar WindingConnection cable included
  9. Orientalmotor 2-Phase Unipolar Stepper Motor with Encoder PKP Series
    Mulai

    Rp1.999.900

    Orientalmotor 2-Phase Unipolar Stepper Motor with Encoder PKP Series
    Deskripsi:
    The high-torque PKP series 2-phase Unipolar stepper motor provide high torque, low vibration and low noise.Flat Connector typeUnipolar WindingMotor and Encoder cables required* (sold separately)
    atribut:
    • Basic Step Angle (°): 1.8
  10. TWOTREES Stepper Motor Driver
    Mulai

    Rp109.900

    TWOTREES Stepper Motor Driver
    Deskripsi:
    Twotrees TB6600 Stepper Motor Driver Nema 23 Nema17 4A DC9-42V for NEMA23 Motor Router Controller for 3D Printer CNC Engraving MachineThis is a professional two-phase stepper motor driver. It can realize forward and reverse control, select 7-speed subdivision control through 3-position DIP switch, (1, 2/A, 2/B, 4, 8, 16, 32) select 8-level current through 3-position DIP switch Control, (0.5A, 1A, 1.5A, 2A, 2.5A, 2.8A, 3.0A, 3.5A) suitable for driving 57 and 42 two-phase and four-phase hybrid stepping motors. It can drive the motor with low vibration, low noise and high speed.
    atribut:
    • Input Voltage (V): 9-40 (DC)
    • Input Current (A): 5 (Recommended to use switching power supply power)
    • Output Current (A): 0.5-4.0
    • Maximum Power Consumption (W): 160
    • Working Temperature (°C): -10~45
    • Gas: No flammable gas and conductive dust
    • Humidity: No condensation, no water drops
    • Storage Temperature (°C): -40~70
    • Subdivided: 1, 2/A, 2/B, 4, 8, 16, 32
  11. NIPPON PULSE MOTOR Stepper Motor
    Mulai

    Rp1.599.900

    NIPPON PULSE MOTOR Stepper Motor
    Deskripsi:
    Positioning control can be realized at low cost and is convenient. Φ10 type PM 2-phase stepping motor 48 steps Specification Resolution: 18 degrees/step Positioning control can be achieved at low cost and is convenient.
    atribut:
    • Coil: Bipolar
    • Dimensions (mm): (Motor) Φ10
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Voltage (V): 2.7
  12. Orientalmotor Stepper Motor PKP Series
    Mulai

    Rp959.900

    Orientalmotor Stepper Motor PKP Series
    Deskripsi:
    In addition to offering high torque, the PKP Series stepper motors offer more variety of electrical specifications, more frame sizes, encoder models and geared type motors for the optimum stepper motor solutions
  13. IWARE Barcode Scanner (Tembakan Harga)
    16%
    Mulai

    Rp649.900

    IWARE Barcode Scanner (Tembakan Harga)
    Deskripsi:
    Barcode Scanner Iware BS-R8S merupakan scanner yang dapat membaca Barcode 1 Dimensi (batang/garis) dan 2 Dimensi (QR CODE & PDF 417) seperti yang terdapat pada e-faktur pajak, QR Code pada Sparepart Mobil/Motor, Buku/Majalah.Barcode scanner ini juga dapat membaca barcode atau QR Code/PDF 417 di layer, HP, Tablet, maupun monitor PC dengan tingkat akurasi dan kehandalan yang tinggi. Barcode ini cocok untuk pengunaan sehari2 di supermarket, warehouse, maupun untuk kegiatan2 lainnya.Kelengkapan : - 1 Unit BS-R8S. - 1 Set Stand. - Kabel USB.
    atribut:
    • Interface: USB
  14. Autonics Closed Loop Stepper System AiS Series
    Mulai

    Rp6.099.900

    Autonics Closed Loop Stepper System AiS Series
    Deskripsi:
    The AiS series closed loop stepper motor system offers accurate and precise position control through feedback from integrated encoders. The motors feature quick response rates for ideal short pitch drive. Gain tuning is easy with the external gain adjuster.
    atribut:
    • Certification Driver: CE
    • Driver Operation Method: Bipolar constant current drive
    • Maximum Response Frequency (kHz): 300
    • Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
    • Motor Operation Method: Bipolar
    • Motor Resolution: 10000PPR (2500PPRx4-multiply)
    • Output Phase Motor: A,, B,, Z,
    • Resolution Driver: 500, 1000, 1600, 2000, 3200, 3600, 5000, 6400, 7200, 10000 PPR (selectable by SW2)
    • Shaft Type Motor: Single Phase
    • Structure Protection Driver: IP20
  15. Orientalmotor Induction Motor WK2 Series
    Mulai

    Rp1.399.900

    Orientalmotor Induction Motor WK2 Series
    Deskripsi:
    The product name on the motor nameplate is 0IK1A-AW2. The suffix (J) of the product name above indicates the type of capacitor. Accessories: Motor, capacitor, capacitor cap, instruction manual
    atribut:
    • Time Rating: Continue
  16. Autonics Closed Loop Stepper System Ai-M Series
    Mulai

    Rp2.699.900

    Autonics Closed Loop Stepper System Ai-M Series
    Deskripsi:
    The Ai-M series 2-phase closed loop stepper motors feature integrated encoders for precise feedback control. The Ai-M series motors are available in 20 mm, 28 mm, 35 mm, 42 mm, 56 mm, and 60 mm frame sizes.
    atribut:
    • Motor Phase: 2-Phase
    • Number of Axes: 1-axis
    • Protection Structure: IP30
    • Shaft Type: Single shaft
Daftar Harga stepper motor Terbaru October 2026
Autonics 5-Phase Stepper Motor&Drivers AK SeriesRp1.299.900
Autonics Stepper DC MotorRp2.799.900
Autonics 2-Phase Stepper Motors/DriversRp429.900
Orientalmotor Stepper Motor PK SeriesRp1.399.900
Orientalmotor 5-Phase Geared Stepper Motor PKE SeriesRp3.799.900
Autonics 5-Phase Stepper Motor&Drivers MD5 SeriesRp2.399.900
Autonics Stepper MotorRp349.900
Phoenix Contact Terminal Block Connecting Type (Terminal Panel Listrik)Rp539.900
Orientalmotor 2-Phase Bipolar Stepper Motor PKP SeriesRp1.199.900
Orientalmotor 2-Phase Unipolar Stepper Motor with Encoder PKP SeriesRp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait